414-003120V01 Cobra Water Pump Pliers Set; 7 And 10 in. Lengths; Hex Jaw

  • Mfr # 414-003120V01
  • Zoro # G403939119
product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414-003120V01
Zoro #
G403939119
UPC #
-
Country of Origin
Germany

Description

Features
  • Box-joint design: high stability because of double guide.
  • Chrome vanadium electric steel, forged, oil-hardened.
  • Good access to the workpiece due to slim size in the head and joint area.
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping.
  • More output and comfort compared to conventional water pump pliers of the same length, 30% more gripping capacity.
  • Pinch guard prevents operators ́ fingers being pinched.
  • Robust construction- particularly suitable for outdoor work.
  • Self-locking on pipes and nuts: no slipping on the workpiece and low hand force required
Specification
  • Overall Length - 7 in, 10 in.
  • Jaw Shape - Hex
  • Handle Type - Non-Slip Plastic Coated
  • Includes – 10 in. Cobra with 25 Adjustments 1-13/16 in. Opening, 7 in. Cobra with 18 Adjustments, 1-27/64 in. Opening
  • Material - Chrome Vanadium Steel
  • Handle Color - Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews