7401250 High Leverage Diagonal Cutters - 1 0 in.
- Mfr # KNT-7401250
- Zoro # G203939074
product price:Â
$
77.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNT-7401250
- Zoro #
- G203939074
- UPC #
- 4003773034063
- Country of Origin
- China
Description
Features
- High leverage design and separately induction hardened cutting edges 64 HRC allow easy cutting of hard wire.
- Forged axel rivet provides longer tool life especially under heavy duty conditions.
- Forged from oil-hardened chrome vanadium electric steel for greater strength and lighter weight.
- Suitable for all types of wire including piano wire
- High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle, transmission ratio and ergonomic handle shape
- Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
- The 250mm-long diagonal cutter is suitable for copper conductors up to 16 mm2 and aluminum conductors up to 35mm2.
- Item Weight - 0.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.