Shop KNIPEX
See all product information
Create Account
Control Cabinet Twin Key, 3 3/4 in L, Zinc
- Mfr # 00 11 01
- Zoro # G6556514
product price:Â
$
53.29
/ea
Key Features
Material
Zinc
Overall Length
3 1/2 in
Bit Style
Square, Triangular, Two-Way, Half-Moon, Step-like Square
Primary Application
Standard Cabinets and Shut-off Systems
Features
(2) 4-way Wheel Wrenches Connected In a Space-saving Way Using Magnets, Key and Reversible Bit Joined By Stable Stainless Steel Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00 11 01
- Zoro #
- G6556514
- UPC #
- 843221019464
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3 1/2 in
- Handle Diameter
- 3 3/4 in
- Size
- 3 3/4 in
- Tip Size
- 3/64 in, #2
- Overall Width
- 3 in
- Key Size
- 3 3/4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
The KNIPEX 00 11 01 Control Cabinet Twin Key is the multifunctional tool you need to open cabinets and shut-off systems. The screwdriver has a 3/64 in. square tip, #2 Phillips tip, and 3/4 in. handle diameter. It also features a zinc plated finish for rust resistance and durability. The control cabinet key makes it easy to find the right tool when you need it most. With its size, durability, and multifunctional nature, this KNIPEX Control Cabinet Twin Key is the perfect tool for any job site.