This item is Discontinued.

Knipex Crimping Kit, Solar Cable, 4.0/6.0mm, 2 Pc 9K 00 80 59 US

This item is Discontinued.

Knipex

Crimping Kit, Solar Cable, 4.0/6.0mm, 2 Pc (Discontinued)

Mfr # 9K 00 80 59 US
Zoro # G7215652
UPC # 843221009953
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9K 00 80 59 US
Zoro #
G7215652
UPC #
843221009953
Country of Origin
Germany

Dimensions

Overall Length
7 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
12 AWG
Number of Crimping Sizes
2
Tool Length
10 1/2 in

Details

Primary Crimping Application
Voice and Data Cable
Insulated / Uninsulated
Uninsulated
Handle Type
Molded
Capacity
4.0mm, 6.0mm
Adjustable
No
Item
Solar Crimper Kit
Max. Crimping Force
Not Rated
Strips
No
Cuts
No
Includes
Huber Suhner Crimper And Die, 4.0/6.0mm, Hard Case
Includes Storage Container
Yes
Includes Crimping Die
Yes
Connectors Included
Solar Connector-HUBER and SUHNER (97 49 63)
Container Type
Plastic Case
Crimping Capacity
6 mm, 4 mm
Compatible Terminal Type
Uninsulated
Adjustability
Not Adjustable
Maximum Crimping Force
Not Rated
Crimper Style
Ratcheting Crimper
Tool Weight
2.22 lb
Insulated
No
Compatible Connector Type
Solar Cable Connector
Tool Included
97 43 200; 97 49 63

Description

The KNIPEX 9K 00 80 59 US Crimping Kit is a tool kit that comes with everything you need to crimp the right connection. It has two different crimping tools for 4.0mm and 6.0mm cables, along with other necessary components. This solar cable crimper kit contains 2 pieces of wire strippers and cutter pliers as well as two crimping tools for 4.0mm and 6.0mm cables, which are all part of the primary crimping application of voice and data cable connections. The molded handle provides more comfort while you work on your project. You will also find a set of five screwdrivers that are color coded according to their functions. If you are looking for a reliable tool kit to help you make your next project easier, then look no further than the KNIPEX 9K 00 80 59 US Crimping Kit.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.