Shop KNIPEX
See all product information
Create Account
6 Piece Bi-Material; Plastic Grip Set Of 6 Precision Electronics Pliers
- Mfr # 00 20 17
- Zoro # G0906145
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
(1) Electronics Diagonal Cutter, (3) Electronics Pliers
Plier Material
Steel
Features
Elastic Band, Zippered
Overall Length
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00 20 17
- Zoro #
- G0906145
- UPC #
- 843221004903
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 1/2 in
- Jaw Length
- 1/2 in, 7/8 in
- Tip Width
- 1/8 in, 1/2 in
- Tip Thickness
- 0 in, 1/8 in, 1/4 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Item
- Set Of 6 Precision Electronics Pliers
- Number of Pieces
- 6
- Includes
- (1) Electronics Diagonal Cutter, (3) Electronics Pliers
- Plier Material
- Steel
- Features
- Elastic Band, Zippered
- Handle Style
- Comfort Grip
- Insulated
- No
- Finish
- Polished
- Tip Angle
- 45 Degrees
- Jaw Bend
- 45 Degrees
- Number of Pliers
- 6
- For Wire/Cable Type
- Hard Wire, Medium-Hard Wire, Soft Wire
- Grip Material
- Bi-Material; Plastic
- Jaw Opening Type
- Spring Return
- Cutting Capacities
- 1/32 in (Hard Wire), 1/64 to 1/16 in (Soft Wire), 3/64 in (Medium-Hard Wire)
Description
The KNIPEX 00 20 17 Electronics Pliers Set ESD is a reliable set of 6 precision pliers. It allows for easy gripping and turning of small objects in electronics work, model making and hobbies. The 6-piece precision plier set has smooth jaws with serrated gripping edges. The KNIPEX 00 20 17 Electronics Pliers Set ESD will definitely help you complete your next project on time and within budget.