Shop KNIPEX

8 Piece Bi-Material Grip Precision Plier Set Electrostatic Discharge Comfort Grip Handle

  • Mfr # 00 20 18 ESD
  • Zoro # G1679347

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
4 1/2 in Electrical Diagonal Cutting Plier, 4 1/2 in Chain Nose Plier, (6) Electronics Screwdrivers
Plier Material
Steel
Features
Foam Insert, Shock-Resistant
Overall Length
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 18 ESD
Zoro #
G1679347
UPC #
843221010942
Country of Origin
Germany

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in, 7/8 in
Tip Width
1/8 in, 1/2 in
Jaw Width
3/8 in, 1/2 in
Jaw Thickness
1/4 in
For Maximum Wire Diameter
0.1 in
Tip Thickness
0 in, 1/8 in, 1/4 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Precision Plier Set
Number of Pieces
8
Includes
4 1/2 in Electrical Diagonal Cutting Plier, 4 1/2 in Chain Nose Plier, (6) Electronics Screwdrivers
Plier Material
Steel
Features
Foam Insert, Shock-Resistant
Handle Style
Electrostatic Discharge Comfort Grip
Handle Color
Black, Gray
Plier Product Group
Plier Sets
Standards
ATSM
Insulated
No
Voltage Rating
None
Finish
Polished
Manufacturer Model Numbers of Pliers Included
35 22 115 ESD, 77 02 115 ESD
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Jaw Texture
Smooth
Pliers Included
4 1/2 in Electronics Diagonal Cutter, 4 1/2 in Electronics Gripping Pliers
ESD-Safe
Yes
Tether Ready
No
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Spring Return
Plier Types
Diagonal, Long Nose
Grip Material
Bi-Material
Additional Tools Included
(6) Electronics Screwdrivers
For Use With
Electronic Components
Number of Pliers
8
Cutting Capacities
1/32 in (Hard Wire), 1/64 in to 1/16 in (Soft Wire), 3/64 in (Medium-Hard Wire)
Container Type
Box
Grip Style
Standard Cushion

Description

This Knipex 00 20 18 ESD Precision Plier Set is an 8-piece set of pliers that are ideal for various types of precision work. These tools are designed to help you with your electronic assembly tasks, including cutting, bending and twisting. The handles have a comfortable electrostatic discharge grip. They are made from chrome vanadium steel, so they can resist corrosion and maintain their sharpness over time. This 8-piece set contains the following needle nose pliers, diagonal cutting pliers, long nose pliers, wire cutters, round nose pliers and side cutter snips. If you need durable and precise tools for precision work, then this Knipex 00 20 18 ESD Precision Plier Set is the perfect choice for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.