This item is Discontinued.

This item is Discontinued.
Knipex Tools Lp KX7201160 Diagonal Cutter For Plastics - 6.25 in. (Discontinued)
Mfr #
KX7201160
Zoro #
G803939320
UPC # 843221001865
Country of Origin China
Category Cutting Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX7201160
- Zoro #
- G803939320
- UPC #
- 843221001865
- Country of Origin
- China
Details
- Material
- Vanadium Electric Steel; Forged, Oil-Hardened
- Handle Type
- Plastic Coated
- Joint Type
- Inserted rivet
- Finish
- Polished
- Cutting Edge Type
- 44 HRC
Description
Features
- Provides a fully flush cut when cutting tie-wraps, plastic and soft metals
- Nearly flush cutting of moulded plastic components from sprues
- Cuts soft materials such as lead in a flush cut
- Opening spring
- Vanadium electric steel; forged, oil-hardened
- Material - Plastics
- Size - 6.2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov