This item is Discontinued.

This item is Discontinued.
KNIPEX TOOLS LP KX7401140 5.5 in. High Leverage Diagonal Cutters (Discontinued)
Mfr #
KX7401140
Zoro #
G304128605
UPC # 843221001902
Country of Origin China
Category Wire Strippers & Crimpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX7401140
- Zoro #
- G304128605
- UPC #
- 843221001902
- Country of Origin
- China
Details
- Handle Type
- Plastic Coated
- Joint Type
- Forged-in axle joint
- Material Type
- Chrome Vanadium Heavy-Duty Steel, Forged, Multi Stage Oil-Hardened
- Cutting Edge HRC
- Cutting Edge HRC 64
- Cutting Capacity - Medium Hard Wire (Nail)
- 1/8"
- Surface Finish
- Polished
- Cutting Capacity - Hard Wire (Steel Wire)
- 5/64"
- Cutting Capacity - Piano Wire
- 1/16"
Description
Features
- For very tough, continuous use
- High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle, transmission ratio and ergonomic handle shape
- Precision cutting edges (cutting-edge hardness approx 64 hrc) for all sorts of wire including piano wire.
- Dimension - 5.6 x 2.1 x 0.7 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.