This item is Discontinued.

This item is Discontinued.
KNIPEX TOOLS LP KX7401160 6.25 in. High Leverage Diagonal Cutters (Discontinued)
Mfr #
KX7401160
Zoro #
G804128792
UPC # 843221001919
Country of Origin China
Category Wire Strippers & Crimpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX7401160
- Zoro #
- G804128792
- UPC #
- 843221001919
- Country of Origin
- China
Details
- Handle Type
- Plastic Coated
- Material
- Chrome Vanadium Steel
- Cutting Capacity/Material
- 3/32" (Hard Wire); 1/8" (Medium Hard Wire); 5/64" (Piano Wire)
- Cutting Edge
- 64 HRC
- Finish
- Polished
- Joint Type
- Forged-in axle joint
- Cutting Capacity - Piano Wire
- 5/64"
- Cutting Edge HRC
- Cutting Edge HRC 64
- Cutting Capacity - Medium Hard Wire (Nail)
- 1/8"
- Surface Finish
- Polished
- Cutting Capacity - Hard Wire (Steel Wire)
- 3/32"
- Material Type
- Chrome Vanadium Heavy-Duty Steel, Forged, Multi Stage Oil-Hardened
Description
For very tough, continuous use high cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
- Precision cutting edges additionally induction hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire
- Chrome vanadium heavy-duty steel, forged, oil-hardened
- 6.25 in. High Leverage Diagonal.
- Cutters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.