This item is Discontinued.

This item is Discontinued.
Knipex Tools Lp KX7422250 High Leverage Diagonal Cutter (Discontinued)
Mfr #
KX7422250
Zoro #
G804053513
UPC # 4003773071372
Country of Origin China
Category Solid Joint Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX7422250
- Zoro #
- G804053513
- UPC #
- 4003773071372
- Country of Origin
- China
Description
Features
- Pliers - black undramatized
- Head - polished
- Handles with multi-component grips
- No of Style - 2
- medium hard wire medium hard wire - 4, 6 mm.
- hard wire hard wire - 3, 5 mm.
- piano wire piano wire - 3 mm.
- Dimensions angle Dimensions angle - 12 degree
- Length - 250 mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov