This item is Discontinued.

This item is Discontinued.
Knipex Tools Lp KX975304 Self Adjusting Crimping Pliers – 7.25 In. (Discontinued)
Mfr #
KX975304
Zoro #
G804053438
UPC # 843221015930
Country of Origin China
Category Solid Joint Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX975304
- Zoro #
- G804053438
- UPC #
- 843221015930
- Country of Origin
- China
- Handle Type
- Multi-Component Grips
- Material
- Chrome Vanadium Steel
- Finish
- Black Oxide
- Joint Type
- Rivet
- Crimping Positions
- 1
Description
Features
- For crimping end sleeves (ferrules) according to din 46228 parts 1 plus 4
- For solder - free electrical connections
- High operation comfort thanks to handy shape and low weight
- Lateral loading of the end sleeves (ferrules) into the tool
- Repetitive, high crimping quality due to integral lock (self - releasing mechanism)
- Size - 7.25 in.