Shop KNIPEX

3 Piece Bi-Material Grip Plier Set Non-Slip Plastic Coating/Two-Color Multi-Component Grips Handle

  • Mfr # 00 20 09 V01
  • Zoro # G1679399

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
Combination Plier, Diagonal Cutter, Water Pump Plier
Plier Material
Steel
Features
Euro Standard Perforation
Overall Length
6 1/4 in, 7 1/4 in, 10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00 20 09 V01
Zoro #
G1679399
UPC #
843221006587
Country of Origin
Germany
Item
Plier Set
Number of Pieces
3
Includes
Combination Plier, Diagonal Cutter, Water Pump Plier
Plier Material
Steel
Features
Euro Standard Perforation
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Standards
ATSM
Insulated
No
Voltage Rating
None
Finish
Atramentized
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Jaw Opening Type
Manual
Number of Pliers
3
ESD-Safe
No
Container Type
Plastic Part
For Use With
Copper Cables, Nuts, Pipes, Wires
Grip Material
Bi-Material
Additional Tool Functions
Cable Cutter, Wire Cutter
Plier Types
Diagonal, Water Pump
Cutting Capacities
1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire), 5/32 in (Soft Wire), 5/64 in (Hard Wire), 9/64 in (Medium-Hard Wire)
Manufacturer Model Numbers of Pliers Included
03 02 180, 70 02 160, 87 01 250
Pliers Included
10 in Water Pump Plier, 6 1/4 in Diagonal Cutter, 7 1/4 in Combination Plier
Tether Ready
No
Steel Type
Chrome Vanadium Electric Steel
Grip Style
Knurled

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Water Pump, Pliers Included 10 in Water Pump Plier, 6 1/4 in Diagonal Cutter, 7 1/4 in Combination Plier, Jaw Opening Type Manual, Voltage Rating None, Grip Style Knurled, Additional Tool Functions Cable Cutter, Wire Cutter, Container Type Plastic Part, Cutting Capacities 1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire), 5/32 in (Soft Wire), 5/64 in (Hard Wire), 9/64 in (Medium-Hard Wire)

Ratings & reviews