Shop KNIPEX

3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle

  • Mfr # 00 20 11
  • Zoro # G1679371

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
7 in Lineman's Plier, 6 1/4 in Diagonal Cutting Plier, 8 in Chain Nose Plier
Plier Material
Steel
Features
Euro Standard Perforation
Overall Length
6 1/4 in, 7 1/4 in, 8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 11
Zoro #
G1679371
UPC #
843221010881
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in, 7 1/4 in, 8 in
Tip Width
1/8 in
Jaw Width
3/4 in
Jaw Length
2 7/8 in
Jaw Thickness
3/8 in
Tip Thickness
1/8 in
For Maximum Wire Diameter
0.1 in
Wire Rope Length
6 1/4 in, 7 1/4 in, 8 in
Length
6 1/4 in, 7 1/4 in, 8 in

Details

Item
Plier Set
Number of Pieces
3
Includes
7 in Lineman's Plier, 6 1/4 in Diagonal Cutting Plier, 8 in Chain Nose Plier
Plier Material
Steel
Features
Euro Standard Perforation
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Standards
ATSM
Insulated
No
Finish
Atramentized
Voltage Rating
None
Jaw Opening Type
Manual
Manufacturer Model Numbers of Pliers Included
03 02 180, 26 12 200, 70 02 160
Pliers Included
6 1/4 in Diagonal Cutter, 7 1/4 in Combination Pliers, 8 in Side Cutter
Container Type
Plastic Part
Nose Shape
Half Round (Hose Grip)
Plier Types
Diagonal, Lineman's, Long Nose
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
For Use With
Copper Cables, Wires
Grip Material
Bi-Material
Jaw Shape
Chain Nose
Tether Ready
No
ESD-Safe
No
Number of Pliers
3
Cutting Capacities
3/32 in (Hard Wire), 9/64 in (Medium-Hard Wire)
Additional Tool Functions
Cable Cutter, Wire Cutter
Steel Type
Vanadium Steel
Grip Style
Knurled

Description

When you need to deal with difficult jobs, the KNIPEX 00 20 11 Plier Set is the perfect choice. This plier set comes in a red multi-component grip and is made of chrome vanadium steel. The pliers are dipped in chrome for added durability and corrosion resistance. Each plier has an overall length of 7-1/4", 8" or 6-1/4". It comes complete with 3 pieces that can be used across a wide range of applications. If you are looking for long lasting tools that will give you maximum performance, then this KNIPEX Plier Set is definitely worth your consideration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.