Shop KNIPEX

8 Piece Bi-Material Grip Precision Plier Set Dipped Handle

  • Mfr # 00 20 18
  • Zoro # G1679338

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
4 1/2 in Electrical Diagonal Cutting Plier, 4 1/2 in Chain Nose Plier, (6) Electronics Screwdrivers
Plier Material
Steel
Features
Foam Insert, Shock-Resistant
Overall Length
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00 20 18
Zoro #
G1679338
UPC #
843221010959
Country of Origin
Germany
Item
Precision Plier Set
Number of Pieces
8
Includes
4 1/2 in Electrical Diagonal Cutting Plier, 4 1/2 in Chain Nose Plier, (6) Electronics Screwdrivers
Plier Material
Steel
Features
Foam Insert, Shock-Resistant
Handle Style
Dipped
Standards
ATSM
Plier Product Group
Plier Sets
Handle Color
Red
Insulated
No
Finish
Polished
Voltage Rating
None
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Container Type
Box
ESD-Safe
No
Grip Material
Bi-Material
Tether Ready
No
Cutting Capacities
1/32 in (Hard Wire), 1/64 in to 1/16 in (Soft Wire), 3/64 in (Medium-Hard Wire)
Plier Types
Diagonal, Long Nose
Jaw Texture
Smooth
For Use With
Electronic Components
Jaw Opening Type
Spring Return
Additional Tools Included
(6) Electronics Screwdrivers
Manufacturer Model Numbers of Pliers Included
35 22 115, 77 02 115
Additional Tool Functions
Wire Cutter
Number of Pliers
8
Pliers Included
4 1/2 in Electronics Diagonal Cutter, 4 1/2 in Electronics Gripping Pliers
Grip Style
Deluxe Cushion

Description

If you are looking for a precision plier set, then look no further than the KNIPEX 00 20 18 Precision Pliers Set. This set contains eight professional-grade tools that can help you with a variety of projects. The chrome vanadium steel construction provides optimum durability and corrosion resistance. Each tool has been designed to provide maximum performance and grip when working on small parts or in tight spaces. The red dipped handles provide better grip, especially in wet conditions. Each one is Tether Capable, so they can be tethered to your wrist or belt when not in use. With the KNIPEX 00 20 18 Precision Plier Set, you will never have to worry about losing track of your tools again.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.