Shop KNIPEX

8 Piece Plastic Grip Retaining Ring Plier Set

  • Mfr # 00 20 04 SB
  • Zoro # G1679408

product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
(8) Circlip Pliers
Plier Material
Steel
Features
Euro Standard Perforation
Overall Length
5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00 20 04 SB
Zoro #
G1679408
UPC #
843221010867
Country of Origin
Germany
Item
Retaining Ring Plier Set
Number of Pieces
8
Includes
(8) Circlip Pliers
Plier Material
Steel
Features
Euro Standard Perforation
Handle Style
Plastic Coated
Plier Product Group
Plier Sets
Tip Type
Fixed
Material
Chrome Vanadium Steel
Plier Style
Internal/External
Tip Angle
0 Degrees , 90 Degrees
Handle Color
Red
Finish
Atramentized (Phosphate Coat)
Standards
DIN 5254 A, DIN 5254 B, DIN 5256 C, DIN 5256 D
Jaw Bend
90 Degrees
Plier Types
Retaining Ring Pliers
Grip Material
Plastic
For Ring Type
External, Internal
Jaw Opening Type
Spring Return
Non-Sparking
No
Number of Pliers
8
Replaceable Tips
No
Container Type
Storage Tray
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Electric Steel

Description

Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in, For Minimum Bore Diameter 15/32 in, For Maximum Bore Diameter 2 3/8 in, For Minimum Shaft Diameter 1/2 in, For Maximum Shaft Diameter 1 in, Tip Diameter 0.047 in, 0.078 in, Tip Angle 0 Degrees , 90 Degrees , Jaw Opening Type Spring Return, Number of Pliers 8, Container Type Storage Tray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.