Shop KNIPEX

4 Piece Plastic Grip Retaining Ring Plier Set

  • Mfr # 00 19 57
  • Zoro # G4783642

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
(4) Circlip Pliers
Plier Material
Steel
Features
Adjustable Quick Release Fastener
Overall Length
5 1/2 in, 7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 19 57
Zoro #
G4783642
UPC #
843221003586
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in, 7 1/4 in
Tip Diameter
0.047 in, 0.078 in
For Shaft Diameter
3/4 in to 2 3/8 in
For Bore Diameter
15/32 to 63/64
Wire Rope Length
5 1/2 in, 7 1/4 in
Length
5 1/2 in, 7 1/4 in

Details

Item
Retaining Ring Plier Set
Number of Pieces
4
Includes
(4) Circlip Pliers
Plier Material
Steel
Features
Adjustable Quick Release Fastener
Handle Style
Plastic Coated
Standards
DIN 5254 A, DIN 5256 C
Tip Angle
0 Degrees
Tip Type
Fixed
Plier Product Group
Plier Sets
Handle Color
Red
Material
Chrome Vanadium Steel
Plier Style
Internal/External
Finish
Atramentized
Grip Material
Plastic
Number of Pliers
4
Plier Types
Retaining Ring Pliers
Replaceable Tips
No
Jaw Opening Type
Spring Return
For Ring Type
External, Internal
Steel Type
Chrome Vanadium Steel

Description

Retaining Ring Plier Set, For Ring Type External, Internal, Plier Types Retaining Ring Pliers, Overall Length 5 1/2 in, 7 1/4 in, Tip Diameter 0.047 in, 0.078 in, Tip Angle 0 Degrees , Jaw Opening Type Spring Return, Number of Pliers 4, Features Adjustable Quick Release Fastener, Finish Atramentized, For Bore Diameter 15/32 to 63/64, For Shaft Diameter 3/4 in to 2 3/8 in, Grip Material Plastic, Handle Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.