Shop KNIPEX

4 Piece Plastic Grip Retaining Ring Plier Set

  • Mfr # 00 20 03 SB
  • Zoro # G1679417

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
(6) Circlip Pliers, Foam Tray
Plier Material
Steel
Features
Euro Standard Perforation
Overall Length
5 1/2 in, 7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 03 SB
Zoro #
G1679417
UPC #
843221004880
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in, 7 1/4 in
For Bore Diameter
15/32 to 63/64, 25/64 to 63/64, 3/4 to 2 23/64
Tip Diameter
0.047 in, 0.078 in
For Shaft Diameter
1/2 in to 1 in
Wire Rope Length
5 1/2 in, 7 1/4 in
Length
5 1/2 in, 7 1/4 in

Details

Item
Retaining Ring Plier Set
Number of Pieces
4
Includes
(6) Circlip Pliers, Foam Tray
Plier Material
Steel
Features
Euro Standard Perforation
Handle Style
Plastic Coated
Tip Type
Fixed
Plier Style
Internal/External
Material
Chrome Vanadium Steel
Tip Angle
0 Degrees
Handle Color
Red
Plier Product Group
Plier Sets
Standards
DIN 5254 A, DIN 5256 C
Finish
Atramentized
Replaceable Tips
No
Number of Pliers
4
Plier Types
Retaining Ring Pliers
Grip Material
Plastic
Jaw Opening Type
Spring Return
For Ring Type
External, Internal
Steel Type
Chrome Vanadium Electric Steel

Description

Knipex's 00 20 03 SB Retaining Ring Plier Set offers the right tool for the job. This set contains 4 pliers that are designed to help you deal with different types of jobs. These pliers are designed for both internal and external use, making them versatile tools that can be used in a variety of applications. The plier product group is made up of plier sets, so you know you have all the tools needed to complete your project. Knipex's 00 20 03 SB Retaining Ring Plier Set features red plastic-coated handles that provide better grip, especially in wet conditions. Each jaw is equipped with serrated edges for an improved hold on retaining rings, making it easier to remove them without damaging them or any other components around them. With Knipex's 00 20 03 SB Retaining Ring Plier Set at hand, you will feel confident about tackling your next job.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.