This item is Discontinued.

Knuth Machine Tools Usa Horizontal Mechanics Lathe - 1.5 HP - Knuth Basic Plus 300809

Horizontal Mechanics Lathe - 1.5 HP - Knuth Basic Plus (Discontinued)

  • Mfr # 300809
  • Zoro # G908587914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300809
Zoro #
G908587914
UPC #
-
Country of Origin
China

Description

300809 low-cost-version lead screw and feed shaft lathe features: cast-iron bed, heavily ribbed hardened and ground headstocks gears induction-hardened and precision-ground box waysgap bridge headstock with camlock d1-4 mount, bore diam. 1.5, run in 2 adjustable tapered roller bearingsadjustable headstock bearing tailstock can be moved +/- 0.4 mm for taper turning guides are adjustable via tapered gibs reversing gear reversing gearbox for changing the feed direction 3-axis position indicator: more accuracy lower error rate increased productivity resulting in valuable time savings for increased productivity easy to read display operator-specific features convenient keyboard layout resolution: 0.0004 / 0.0002 default coordinates axis position is maintained when display is turned off hole circle pattern calculation calculator function storage for 10 tools radius / diameter toggle mm/inch conversion easy expansion and maintenance-free operation display for top z0 and box way slide z1 both separate and in differential / cumulative mode for lathes working area center width: 31.89 turning diameter over bed: 12 turning diameter over support: 7 turning diameter over gap bridge: 17 travel z1-axis: 4 bed width: 7 swing range of top slide: +/- 60 travels travel x-axis: 7 headstock spindle speed: 9 60 - 1,550 rpm spindle bore: 1 spindle mount: camlock d1-4 spindle taper: mk 5 feed feed x-axis: 0 - 0.01 in/r feed z-axis: 0 - 0.05 in/r tapping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.