4002593-M8195 1 x 5.312 Straight Clevis
- Mfr # 6440564
- Zoro # G224198344
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6440564
- Zoro #
- G224198344
- UPC #
- -
- Country of Origin
- China
Description
Clevis industrial - straight. Body size 1 inch. Work load limit 25,000 pounds. Clevis industrial - straight. Body size 1 inch. Work load limit 25,000 pounds. 1 inch, straight clevis forged black hitch pin, 5-5/16 inch usable length, maximum load 25,000 lbs, forged, heat treated, black powder coat, forged t-handle alloy pin. Extra strong, extra tough, forged of highstrength steel with zincplated, heattreated pins and hairpin locks. M8134 5/8 feet' no.2x813 pin, 15/16 inch w between eyes, 33/4 inch usable length, 21/4 inch w loop, no.3x1200 keeper pin. M8878 3/4 feet' no.2x817 pin, 15/16 inch w between eyes, 31/4 inch usable length, 2 inch w loop, no.3x1200 keeper pin. M8178 3/4 feet' no.2x817 pin, 15/16 inch w between eyes, 41/4 inch usable length, 23/4 inch w loop, no.3x1200 keeper pin. M8190 7/8 feet' no.2x819 pin, 17/16 inch w between eyes, 45/8 inch usable length, 31 /8 inch w loop, no.3x1230 keeper pin. M8195 1 foot' no.2x829 pin, 21/8 inch w between eyes, 55/16 inch usable length, 35/16 inch w loop, no.3x1230 keeper pin. Specifications Size: 1 x 5.312. Weight: 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.