Shop KOCH FILTER
See all product information
Create Account
Filter Panel, 3-Ply, 16Wx25L, MERV8
Mfr # 133-1625-01
Zoro # G1517840
product price:Â
$
6.25
/ea
Sold in multiples of 24 for $150.00
Key Features
Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
16x25
Nominal Height
16"
Nominal Width
25"
Actual Filter Size
15-1/2x24-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 133-1625-01
- Zoro #
- G1517840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 16x25
- Nominal Height
- 16"
- Nominal Width
- 25"
- Actual Filter Size
- 15-1/2x24-1/2
- Actual Height
- 15-1/2"
- Actual Width
- 24-1/2"
Details
- Item
- Internally Supported Panel Filter
- Media Material
- Synthetic, Durable Steel Internal Support Wire
- Max. Velocity
- 400 fpm
- Standards
- ASHRAE Test Standard 52.2-2012
- Performance Rating (MERV)
- 8
- Initial Resistance @ 300 fpm
- 0.19" WC
- Air Flow @ 300 fpm
- 833 cfm
- Filter Efficiency - Air Filters
- 88.79%
Description
Filter Panel,3-Ply,16Wx25L,MERV8