Shop KOCH FILTER
See all product information
Create Account
Panel Filter, 3-Ply, 16x100-105, MERV8
Mfr # 133-1620-05
Zoro # G1520668
product price:Â
$
27.45
/ea
Sold in multiples of 4 for $109.80
Key Features
Media Material
Synthetic, Durable Steel Internal Support Wire
Nominal Filter Size
16x100
Nominal Height
16"
Nominal Width
100"
Actual Filter Size
15-1/2x19-1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 133-1620-05
- Zoro #
- G1520668
- UPC #
- -
- Country of Origin
- United States
- Item
- Internally Supported Panel Filter
- Media Material
- Synthetic, Durable Steel Internal Support Wire
- Max. Velocity
- 400 fpm
- Standards
- ASHRAE Test Standard 52.2-2012
- Air Flow @ 300 fpm
- 667 cfm
- Filter Efficiency - Air Filters
- 88.79%
- Performance Rating (MERV)
- 8
- Initial Resistance @ 300 fpm
- 0.19" WC
Description
Panel Filter,3-Ply,16x100-105,MERV8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.