FLIK X2 Mini Pico Projector, Portable 100 in. Mini Projector

  • Mfr # RODPJSX2P480B
  • Zoro # G815792500
product price: 
$
64.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RODPJSX2P480B
Zoro #
G815792500
UPC #
843812177603
Country of Origin
Viet Nam

Description

Entertainment that moves with youExperience big-screen entertainment on the go with the KODAK FLIK X2 Mini Pico Projector. Dont let its compact design fool you, the portable projector delivers the ultimate visual performance, while also allowing for easy plug-and-play operations. With this pico projector portable you can watch your favorite films, TV shows, video games, and streaming content in gorgeous 480p resolution on any screen up to a whopping 100". With the convenient carry handle on this indoor and outdoor projector, you can easily project stunning visuals wherever you go. The movie projector is compatible with todays most popular media sources including iPhone & Android, game consoles, Firestick, Roku & MicroSD Cards Up to 1000GB Adapters Not Included. Take full control of your entertainment experience with the small projector's included remote. Adjust settings, navigate menus, and explore your content library without ever leaving your seat with the Kodak FLIK X2 Pico Mini Projector Portable.


  • Small enough to fit in your hand and can be carried with ease thanks to its easy-grip handle
  • Compatible with iPhone and Android smartphones, game consoles, Firestick, Roku, and MicroSD cards
  • Delivers full cinematic effects with stunning 480p standard definition imaging
  • Comes with built-in dual 2W speakers that provide clear audio for an immersive viewing experience
  • With Detailed 960:1 contrast, 16:9 aspect ratio & manual focus wheel for fast, simple tuning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.