This item is Discontinued.

Kodak Kodak CYBERTABLET F12 12 x 7 in. Pro Graphic Tablet CYBERTABLET F12

This item is Discontinued.

Kodak

Kodak CYBERTABLET F12 12 x 7 in. Pro Graphic Tablet (Discontinued)

Mfr # CYBERTABLET F12
Zoro # G404136166
UPC # 783750100526
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CYBERTABLET F12
Zoro #
G404136166
UPC #
783750100526
Country of Origin
China

Description

Enjoy the 12 x 7 drawing area that allows increased precision and detail with this Cybertablet F12 advanced graphic tablet from Kodak. It features 8192 levels of pressure sensitivity to imitate the subtleties of a brush stroke and other writing tools, while its multiple programmable hot keys provide various shortcuts to commonly used computer tasks. The 8 customizable short cut keys with scroll wheel help you express your big ideas for convenience and efficiency.

Features
  • 8192 Pressure Levels can imitate the subtleties of a brush stroke and other writing tools
  • Programmable Hotkeys provide various shortcuts to commonly used computer tasks
Specifications
  • Color: Black
  • Size: 12 x 7 in.
  • Material: Plastic
  • Weight: 2.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews