Shop KODIAK CUTTING TOOLS
See all product information
Create Account
No. 1 Jobber Length Drill Bright 118 Deg. Pt Wire Sizes
Mfr # 5406632
Zoro # G8633137
product price:Â
$
36.15
/pk 12, $3.01/ea
Key Features
Overall Length
3-7/8
Drill Bit Size
0.2280 (#1)
Number of Flutes
2
Size
0.2280 (#1)
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5406632
- Zoro #
- G8633137
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-7/8
- Drill Bit Size
- 0.2280 (#1)
- Size
- 0.2280 (#1)
- Drilling Length
- 2-5/8
Details
- Number of Flutes
- 2