Shop KODIAK CUTTING TOOLS
See all product information
Create Account
No. 1 Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408117
Zoro # G8585388
product price:Â
$
41.74
/pk 12, $3.48/ea
Key Features
Overall Length
3-7/8
Drill Bit Size
0.2280 (#1)
Number of Flutes
2
Size
0.2280 (#1)
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5408117
- Zoro #
- G8585388
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
Description
Jobber Length
Oxided
Heavy Duty Wire Sizes