Shop KODIAK CUTTING TOOLS
See all product information
Create Account
15 Drill Aircraft Ext. 6 Long 135 Deg. Split Pt, PK6
Mfr # 5416532
Zoro # G8590735
product price:Â
$
71.95
/pk 6, $11.99/ea
Key Features
Drill Bit Size
0.2344 (15/64)
Overall Length
6
Number of Flutes
2
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5416532
- Zoro #
- G8590735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 0.2344 (15/64)
- Overall Length
- 6
- Drilling Length
- 2-5/8
Details
- Number of Flutes
- 2
Description
Made from Premium Grade High Speed SteelDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type B Aircraft Extension Drills have a long overall length with a shorter flute length Black Oxide Finish 6" OAL
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.