Shop KODIAK CUTTING TOOLS
See all product information
Create Account
15 Drill Aircraft Ext. 6 Long Cobalt 135 Deg. Split Pt, PK6
Mfr # 5416840
Zoro # G8610719
product price:Â
$
145.99
/pk of 6, $24.33/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.2344 (15/64)
Overall Length
6
Number of Flutes
2
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416840
- Zoro #
- G8610719
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.