Shop KODIAK CUTTING TOOLS
See all product information
Create Account
15 Jobber Length Drill Cobalt ALTIN Coat 135 Deg Split Pt, PK12
Mfr # 5535387
Zoro # G8564205
product price:
$
149.99
/pk 12, $12.50/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.2344 (15/64)
Number of Flutes
2
Size
0.2344 (15/64)
Drilling Length
2-5/8
Coating
ALTIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5535387
- Zoro #
- G8564205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-7/8
- Drill Bit Size
- 0.2344 (15/64)
- Size
- 0.2344 (15/64)
- Drilling Length
- 2-5/8
Details
- Number of Flutes
- 2
- Coating
- ALTIN
Description
Made from M42 Cobalt Material135° Split Point Type J NAS 907 ALTiN Coated Fractional Sizes
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.