Shop KODIAK CUTTING TOOLS
See all product information
Create Account
No. 2 Drill Aircraft Ext. 6 Long Cobalt 135 Deg. Split Pt, PK6
Mfr # 5416873
Zoro # G8614158
product price:Â
$
150.99
/pk 6, $25.17/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.2210 (#2)
Overall Length
6
Number of Flutes
2
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5416873
- Zoro #
- G8614158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 0.2210 (#2)
- Overall Length
- 6
- Drilling Length
- 2-5/8
Details
- Number of Flutes
- 2
Description
Made from Premium Grade Cobalt MaterialDesigned for drilling metal but can also be used on wood, plastics and composite materials. 135 Degree Split Point NAS 907 - Type J Aircraft Extension Drills have a long overall length with a shorter flute length 6" OAL Cobalt Straw Finish
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.
In addition to aircraft manufacturing applications this bit is commonly used by electricians, plumbers, mechanics and contractors when a long reach is required but drilling holes through relatively thin material.