Shop KODIAK CUTTING TOOLS
See all product information
Create Account
No. 2 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405125
Zoro # G8602967
product price:Â
$
36.53
/pk 12, $3.04/ea
Key Features
Overall Length
3-7/8
Drill Bit Size
0.2210 (#2)
Number of Flutes
2
Size
0.2210 (#2)
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5405125
- Zoro #
- G8602967
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
Description
Oxided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.