Shop KODIAK CUTTING TOOLS
See all product information
Create Account
No. 2 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5411263
Zoro # G8602364
product price:Â
$
105.99
/pk 12, $8.83/ea
Free Shipping & Returns
Key Features
Overall Length
3-7/8
Drill Bit Size
0.2210 (#2)
Number of Flutes
2
Size
0.2210 (#2)
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5411263
- Zoro #
- G8602364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-7/8
- Drill Bit Size
- 0.2210 (#2)
- Size
- 0.2210 (#2)
- Drilling Length
- 2-5/8
Details
- Number of Flutes
- 2
Description
Jobber Length
TIN Coated Wire Sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.