
.393 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5479386
Zoro # G8571144
product price:Â $55.69
/eaKey Features
Overall Length
7
Number of Flutes
6
Material
High Speed Steel
Size
0.393
Drilling Length
0.3105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5479386
Zoro #
G8571144
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7
Size
0.393
Drilling Length
0.3105
Drill Bit Size
0.393
Shank Diameter
0.3105
Details
Number of Flutes
6
Material
High Speed Steel
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.