Shop KODIAK CUTTING TOOLS
See all product information
Create Account
A Jobber Length Drill TIN Coated 118 Deg. Pt, PK12
Mfr # 5410966
Zoro # G8636664
product price:Â
$
99.79
/pk 12, $8.32/ea
Key Features
Overall Length
3-7/8
Drill Bit Size
0.2340 (A)
Number of Flutes
2
Size
0.2340 (A)
Drilling Length
2-5/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5410966
- Zoro #
- G8636664
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
Description
Jobber Length
TIN Coated Letter Sizes