This item is Discontinued.

Koehler Brightstar Expl-Proof Flshlght, Yellow, Polym, 325lm 60160

This item is Discontinued.

Koehler Brightstar

Expl-Proof Flshlght, Yellow, Polym, 325lm (Discontinued)

Mfr # 60160
Zoro # G301209918
UPC # 016731601607
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60160
Zoro #
G301209918
UPC #
016731601607
Country of Origin
China

Dimensions

Body Dia.
2 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Length
7.13 in
Flashlight Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
2 in
Overall Length
7 1/8 in
Wire Rope Length
7 1/8 in

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Includes
(2) Magnets
Body Material
Polymer
Drop Rating
2 m
Lumens
325/125 lm
Water Penetration Rating
IPX7
Lighting Technology
LED
Weight with Batteries
8 oz
Batteries Included
No
Safety Rated
Class I, Div. 1, Div. 2
Flashlight Body Material
Polymer Resin
Safety Rating
Class I, Division 1 and 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III Division 1 and 2, T2
Beam Distance
236/167 m
Flashlight Battery Type
Alkaline
Lamp Life
30,000 hr
Light Output Modes
High, Low
Peak Beam Intensity
14,000 cd
Standards
UL Listed 913
Lens Material
Polycarbonate
Run Time on High Setting
7 hr
Features
Tail Cap Slot for Lanyard
Switch Type
Push Button
Flashlight Beam Type
Spot
Maximum Lumens Output
325 lm
Battery Burn Time
7 hr/24 hr
Beam Distance Levels
167 m, 236 m
Beam Color
White
Series
Razor
Maximum Beam Distance
236 m
Number of Light Output Modes
2
Beam Pattern
Spot
Includes Charger
No
Power Source
Battery
Includes Batteries
No
Mount Type
Magnet
Includes Secondary Light
Yes
Run Time Levels
7 hr, 24 hr
Intrinsically Safe
Yes
Beam Focus
Adjustable
Run Time at Maximum Brightness
7 hr
Resistance Properties
Water Resistant
Switch Location
Head
Maximum Run Time
24 hr
Battery Chemistry
Alkaline
IP Rating
IPX7
Brightness Levels
125 lm, 325 lm
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Application
Explosion Proof
Beam Intensity Levels
7,000 cd, 14,000 cd
Hands Free Capable
Yes
Maximum Brightness
325 lm

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 236 m, Maximum Brightness 325 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 8 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light Yes, Drop Rating 2 m

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.