Shop KOEHLER BRIGHTSTAR

Industrial Headlamp, LED, Hi-Vis Green, Lumens: 185/65

  • Mfr # 200501-B

  • Zoro # G3871008


product price: 
$
26.79
/ea

Key Features

Body Color
Green
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
185/65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200501-B
Zoro #
G3871008
UPC #
016731205010
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Body Dia.
1.4 in
Battery Size
AAA
Manufacturers Warranty Length
1 yr
Body Diameter
1 3/8 in
Overall Length
2 3/8 in
Overall Height
1 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
1 3/8 in
Wire Rope Length
2 3/8 in

Details

Item
Safety-Rated Headlamp
Body Color
Green
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
185/65
Beam Distance
35/65 m
Special Light Output Mode
No Special Light Output
Number of Batteries
3
Safety Rated
Class I, Div. 1
Flashlight Beam Type
Flood, Spot
Safety Rating
Class I, Div. 1
Body Material
Polymer
Flashlight Body Material
Plastic
Battery Burn Time
6.8/200 hr
Weight with Batteries
3.5 oz
Replacement Lamp
LED
Peak Beam Intensity
7,000 cd
Standards
CSA C22.2, CSA Certified C22.2, UL Listed 913
Lamp Life
30,000 hr
Maximum Lumens Output
185
Lighting Technology
LED
Drop Rating
1 m
Lens Material
Polycarbonate
Run Time on High Setting
7 hr
Water Penetration Rating
IPX4
Batteries Included
No
Switch Type
Push Button
Application
Explosion Proof
Run Time Levels
6.75 hr, 20 hr
Resistance Properties
Water Resistant
Includes Secondary Light
Yes
Series
Vision
Beam Intensity Levels
320 cd, 7,000 cd
Beam Color
White
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Number of Light Output Modes
2
Intrinsically Safe
Yes
Beam Pattern
Flood
Switch Location
Head
IP Rating
IPX4
Head Adjustability
Pivots Vertically
Maximum Run Time
20 hr
Beam Focus
Adjustable
Includes Batteries
Yes
Beam Distance Levels
35 m, 65 m
Brightness Levels
65 lm, 185 lm
Maximum Brightness
185 lm
Battery Chemistry
Alkaline
Maximum Beam Distance
185 m
Run Time at Maximum Brightness
6.75 hr
Features
Light Weight, Low-Profile Design
Mount Type
Head Strap
Head Strap Style
Around the Head
Battery Location
Front
Special Features
Low Profile
Includes
Rubberized Strap

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Green, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 185 m, Maximum Brightness 185 lm, Run Time at Maximum Brightness 6.75 hr, Series Vision, Weight with Batteries 3.5 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.