Shop KOG

Mattress, Hybrid Pocket Coil, 42x80x7 in, Wide Twin, Truck Sleeper/RV Bunk, Rolled in Box

  • Mfr # KOGISA42807E
  • Zoro # G124228455

product price: 
$
179.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KOGISA42807E
Zoro #
G124228455
UPC #
-
Country of Origin
United States

Description

This 7-inch pocket coil hybrid mattress measures 42 in. W x 80 in. L x 7 in. thick, with the wide bunk size commonly specified for semi-truck sleeper cabs and RV bunks, where it runs wider and longer than a standard RV twin. The extra 3 inches of width over the 39-inch model suit taller or broader sleepers and wide factory bunk platforms, and the size also works for van conversions, crew quarters and bunkhouses, cabins, and guest or day beds. The three-layer build pairs a firm base layer with a middle support core of premium individually wrapped pocket coils and a high-density, high-resiliency foam top, so the sleep surface contours to the body and delivers targeted support where it is needed most without the sinking feel of an all-foam mattress. Individually pocketed coils also limit motion transfer, which helps in team-driving and multi-bunk situations. Rated for a weight capacity of up to 500 pounds. The anti-odor, wipeable cover resists musty odors and cleans with a damp cloth, making it well suited to fleet, rental, and shared-sleeping applications where turnover and sanitation matter. Ships rolled and compressed in a box for easy handling through narrow doors, stairwells, and cab entries, and can sit in inventory boxed for up to 24 months, which makes it practical to stock ahead for fleet refits and seasonal demand.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.