This item is Discontinued.

This item is Discontinued.
0 in Mount, 1 Hole Bar Faucet (Discontinued)
Mfr #
K-22065-VS
Zoro #
G503795332
UPC # 885612819420
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-22065-VS
- Zoro #
- G503795332
- UPC #
- 885612819420
- Country of Origin
- China
Dimensions
- Height
- 13-3/4 in
- Hole Dia.
- 1-5/16 in
- Spout Height
- 8-9/16 in
- Spout Length
- 8-1/8 in
Details
- Number of Holes
- 1
- Mounting Hole Center to Center
- 0 in
- Finish
- Vibrant Stainless
- ADA Compliant
- Yes
- Flow Rate
- 1.5 GPM
- Handle Type
- Lever
- Mounting Type
- Single Hole
- Item
- Bar Faucet
- Standards
- ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; NSF, ANSI, ASME, CSA
- Material
- Brass
- Faucet Spout
- 155 Degrees Swivel
- Water Connection
- 3/8" Compression
- Compliance
- CA Drought Compliant
- Includes
- Handles; Installation Hardware; Valve
- Features
- Water Efficient
- Series
- Graze
- Valve Type
- Ceramic Disc
- Mounting
- Deck Mounted
- Number Of Handles
- 1
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Features- 8-1/8" (206 mm) Swing Spout Reach
- 1.5 gpm (5.7 lpm) Maximum Low Rate at 60 psi (4.14 bar)
- Single lever handle makes adjusting water temperature easy
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- High-arch swing spout with 155 deg rotation offers superior clearance for filling pitchers, chilling bottles and cleanup
- Premium metal Construction for durability and reliability
- Kohler Finishes Resist Corrosion & Tarnishing
- Deck-mount
- Single hole
- Flexible supply lines simplify installation
- Finish: Vibrant Stainless
- Spout Reach: 8-1/8" (206 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.