Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-25224-0
- Zoro #
- G304035453
- UPC #
- 885612787965
- Country of Origin
- China
- Mounting Style
- Floor Mounted
- Bowl Shape
- Elongated
- Gallons per Flush
- 1.28
- Material
- Vitreous China
- Flushing Method
- Gravity Flush
- Standards
- WaterSense Certified
- Mounting Hole Center to Center
- 5-1/2 in
- Features
- Chair Height; Water Efficient
- Collection
- Highline
- Rough-In
- 12 in
- With Seat/Without Seat
- Without Seat
- One Piece/Two Piece
- Two Piece
Description
The Highline Tall is Kohler's tallest toilet a full 2" taller than Comfort Height toilets to provide ultimate accessibility and ease of use. With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power.
Features- Elongated bowl offers added room and comfort
- Highline Tall bowl offers seating 2" higher than Comfort Height for enhanced comfort, ease of sitting and standing and gracious accessibility
- Left-hand Polished Chrome trip lever
- Combination consists of the K-4467 tank and the K-22661 bowl
- Includes tank, tank accessory pack, tank cover, trip lever and bolt caps
- 2 Piece
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl and trapway to create a strong siphon during flushing
- Class Five flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
- Finish: White
- GPF Range: 1.28GPF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
