Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-25224-96
- Zoro #
- G604035566
- UPC #
- 885612835857
- Country of Origin
- China
- Mounting Style
- Floor Mounted
- Bowl Shape
- Elongated
- Gallons per Flush
- 1.28
- Material
- Vitreous China
- Flushing Method
- Gravity Flush
- Standards
- WaterSense Certified
- Mounting Hole Center to Center
- 5-1/2 in
- Features
- Chair Height; Water Efficient
- One Piece/Two Piece
- Two Piece
- Rough-In
- 12 in
- With Seat/Without Seat
- Without Seat
- Collection
- Highline
Description
The Highline Tall is Kohler's tallest toilet a full 2" taller than Comfort Height toilets to provide ultimate accessibility and ease of use. With its clean, simple design and efficient performance, this Highline water-conserving toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet without sacrificing flushing power.
Features- Elongated bowl offers added room and comfort
- Highline Tall bowl offers seating 2" higher than Comfort Height for enhanced comfort, ease of sitting and standing and gracious accessibility
- 1.28 gpf (4.8 lpf) Left-hand Polished Chrome trip lever
- Combination consists of the K-4467 tank and the K-22661 bowl
- Includes tank, tank accessory pack, tank cover, trip lever and bolt caps
- 2 Piece
- Finish: Biscuit
- Toilet Type: Two-Piece & Floor-Mount
- Waste Outlet: Floor
- Bowl Shape: Elongated
- Flush Type: Class Five
- Trap Passageway: 2-1/8" (54 mm)
- Full Water Consumption: 1.28 gpf (4.8 lpf)
- Water Surface Size: 9-1/4" x 6-1/2" (235 mm x 165 mm)
- Rim to Water Surface: 6-3/8" (161 mm)
- Rough-In: 12" (305 mm)
- Seat-Mounting Holes: 5-1/2" (140 mm)
