This item is Discontinued.

Kohler 16 1/8 in W x 22 1/2 in L x 6 in H, Bathroom Sink K-2838-0

This item is Discontinued.

Kohler

16 1/8 in W x 22 1/2 in L x 6 in H, Bathroom Sink (Discontinued)

Mfr # K-2838-0
Zoro # G7599485
UPC # 650531572882
Country of Origin United States
Category Utility Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-2838-0
Zoro #
G7599485
UPC #
650531572882
Country of Origin
United States
Color
White
Bowl Shape
Rectangular
Drain Opening
1 11/16 in
ADA Compliance
Yes
No. of Bowls
1
Back Splash
No
With Faucet / Without Faucet
Without Faucet
Body Material
Enameled Cast Iron
ADA Compliant
ADA Compliant
Faucet Mounting Centers
Null
Item
Bathroom Sink
Finish
Enamel
Includes
Basin Clamps
Standards
ASME A112.19.1, CSA B45.2, CSA B651, ICC/ANSI A117.1
Includes Installation Hardware
Yes
Number of Faucet Holes
0
Includes Faucet
Faucet Not Included
Mounting Location - Faucet
Deck, Wall
Counter Mounting Type
Undermount
Sink Type
Bathroom
Sink Material
Cast Iron
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Not Included
Series
Ledges(R)
Includes Drain Pipe
Drain Pipe Not Included
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck, Wall
Number of Faucets
0
Number of Faucet Mounting Holes
0

Description

Bathroom Sink,22.5"x16.125"x6",White

Ratings & reviews