Deck Mount Bath Faucet W/ Handshower, Three Hole, Vibrant Brushed Nickel, 8.0 gpm/1.75 gpm
- Mfr # K-26441-4-BN
- Zoro # G404846331
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Nickel
Height
4.25 in
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-26441-4-BN
- Zoro #
- G404846331
- UPC #
- 885612920287
- Country of Origin
- Unknown
Dimensions
- Height
- 4.25 in
- Length
- 21 in
Details
- Finish
- Vibrant Brushed Nickel
- Item
- Tone Deck-mount bath faucet with handshower
- Color
- Vibrant Brushed Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.