Shop KOHLER
See all product information
Create Account
1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal
Mfr # 1103464-BC
Zoro # G8277975
product price:Â
$
11.59
/ea
Key Features
Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Kohler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1103464-BC
- Zoro #
- G8277975
- UPC #
- 650531802880
- Country of Origin
- United States
Dimensions
- Thread Size Type
- Male
- Thread Size
- 15/16"-27
- Connection Size
- 15/16"-27
Details
- Item
- Aerator
- Flow Rate
- 1.5 gpm
- Flow Outlet Type
- Aerated
- Fits Brand
- Kohler
- Finish
- Chrome
- Standards
- California Water Efficiency Standards, NSF/ANSI 61
- Material
- Brass
- Includes
- Faucet, Mounting Hardware, Plumbing Tape, Tools
- Flow Rate (GPM)
- 1.5
- Material of Construction
- Metal
- Product Type
- Aerator
- Temperature - Maximum
- 180 Degrees F
- Compatible Brand
- Pfister
- Compatible Series
- Kohler Memoirs
- Vandal Resistance
- Not Vandal-Resistant
- Connection Gender
- Male
- Flow Type
- Aerated
- Pressure - Maximum
- 60 psi
- Compatible Manufacturer Part Number
- Series Kohler Memoirs
- Flow Rate - Maximum
- 1.5 gpm
Description
Aerator, Thread Size Type Male, Thread Size 15/16 In.-27, Flow Rate 1.50 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards California Water Efficiency Standards, NSF/ANSI 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.