This item is Discontinued.

This item is Discontinued.
Artifacts Primary Swing Spout W/Spray (Discontinued)
Mfr #
99262-BL
Zoro #
G508659325
UPC # 195711028761
Country of Origin Unknown
Category Faucet Repair and Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99262-BL
- Zoro #
- G508659325
- UPC #
- 195711028761
- Country of Origin
- Unknown
Dimensions
- Length
- 11.6875 in
- Height
- 14.6875 in
- Width
- 5.25 in
Details
- Material
- Brass/Plastic
- Finish
- Matte Black
- Standards
- ADA Compliant
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch swing spout and turned lever handle. The matched two-function sidespray lets you switch between BerrySoft spray for food prep and Sweep spray for cleaning.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.