This item is Discontinued.

This item is Discontinued.
Beauxline Vanity 24 Inches (Discontinued)
Mfr #
33530-ASB-1WX
Zoro #
G708473936
UPC # 885612951250
Country of Origin Unknown
Category Bathroom Vanities with Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33530-ASB-1WX
- Zoro #
- G708473936
- UPC #
- 885612951250
- Country of Origin
- Unknown
Dimensions
- Length
- 18.0625 in
- Width
- 24.3125 in
- Height
- 36.125 in
Details
- Material
- MDF
- Finish
- Slate Grey
Description
Rococo ornamentation meets clean, modern design in the uniquely patterned Beauxline vanity collection. Featuring geometric door- and drawer-front fretwork insets on cleanly molded frames, these Chippendale-style works of art come ready to install, no matter your experience level. Customize your bathrooms main attraction with your choice of cabinet color; cabinet, countertop, sink, and Vibrant Brushed Nickel hardware are all included with the vanity set. Additional hardware finishes are also available.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.