This item is Discontinued.

Kohler Cape Dory 33" X 22" X 9-5/8" Top-Moun 5863-4-96

This item is Discontinued.

Kohler

Cape Dory 33" X 22" X 9-5/8" Top-Moun (Discontinued)

Mfr # 5863-4-96
Zoro # G9146853
UPC # 087206999994
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5863-4-96
Zoro #
G9146853
UPC #
087206999994
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/8 in

Details

Item
Cape Dory 33" X 22" X 9-5/8" Top-Moun
Body Material
Cast Iron
Finish
Biscuit

Description

Cape Dory 33 In. X 22 In. X 9-5/8 In. Top-Moun

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.