This item is Discontinued.

Kohler Ceramic/Impressions 31" Rectangular V 2779-8-G82

This item is Discontinued.

Kohler

Ceramic/Impressions 31" Rectangular V (Discontinued)

Mfr # 2779-8-G82
Zoro # G8842974
UPC # 885612278661
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2779-8-G82
Zoro #
G8842974
UPC #
885612278661
Country of Origin
China
Item
Ceramic/Impressions 31" Rectangular V

Description

Ceramic/Impressions 31 In. Rectangular V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.