Classic Classic 27 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes

  • Mfr # 2258-8-0

  • Zoro # G4753674


product price:  $1,223.00
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
27-5/16 in
Overall Width
22-1/8 in
Overall Height
35 in
Finish
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2258-8-0
Zoro #
G4753674
UPC #
40688695457
Country of Origin
United States

Dimensions

Overall Length
27-5/16 in
Overall Width
22-1/8 in
Overall Height
35 in

Details

Body Material
Vitreous China/Fireclay
Finish
White

Description

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this pedestal sink features decorative edges that resemble crown molding with its rich detailing and refined presence.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.