Shop KOHLER
See all product information
Create Account
8 in Mount, 3 Hole Coralais Deck-Mount Bath Faucet Trim
Mfr # K-T15290-4-CP
Zoro # G9877775
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Mounting Hole Center to Center
8 in
Body Material
Brass
Spout Reach
8 in
Includes
Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-T15290-4-CP
- Zoro #
- G9877775
- UPC #
- 087206564383
- Country of Origin
- China
- Handle Type
- Lever
- Mounting Hole Center to Center
- 8 in
- Body Material
- Brass
- Item
- Coralais Deck-Mount Bath Faucet Trim
- Spout Reach
- 8 in
- Includes
- Handles
- Faucet Spout
- Non-Diverter
- Series
- Coralais
- Handle Material
- Metal
- Color
- Polished Chrome
- Number of Mounting Holes
- 3
- Number of Handles
- 2
- Installation Type
- Deck Mounted
- Standards
- CA Drought Compliant
- Flow Rate - Maximum
- 16 GPM
Description
Coralais Deck-Mount Bath Faucet Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.