This item is Discontinued.

Kohler Devonshire Deck-Mount Bath Faucet Tri, 8 in Mount, Brushed Nickel 3 Hole T387-4-BN

This item is Discontinued.

Kohler

Devonshire Deck-Mount Bath Faucet Tri, 8 in Mount, Brushed Nickel 3 Hole (Discontinued)

Mfr # T387-4-BN
Zoro # G7708469
UPC # 650531361493
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T387-4-BN
Zoro #
G7708469
UPC #
650531361493
Country of Origin
China
Finish
Brushed Nickel
Mounting Type
Widespread
Residential/Commercial
Commercial
Number of Holes
3
Handle Type
Lever
Series
Devonshire
ADA Compliant
Yes
Spout Reach
8.94 in
Mounting Hole Center to Center
8 in
Item
Devonshire Deck-Mount Bath Faucet Tri
Faucet Spout
High Arc
Compliance
CA Drought Compliant
Handle Material
Metal
Mounting
Deck Mounted
Includes
Diverter; Handles
Material
Metal, Brass
Color
Vibrant Brushed Nickel
Number Of Handles
2

Dimensions

Height
6.81 in

Description

Devonshire Deck-Mount Bath Faucet Tri

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.