This item is Discontinued.

This item is Discontinued.
Finial Thermostatic Valve Trim (Discontinued)
Mfr #
T10301-4M-2BZ
Zoro #
G308457893
UPC # 885612136305
Country of Origin Unknown
Category Shower Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10301-4M-2BZ
- Zoro #
- G308457893
- UPC #
- 885612136305
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Width
- 6.75 in
- Height
- 6.75 in
Description
The classic detailing of Finial Traditional faucets imparts an elegant look to your bathroom. This graceful valve trim uses a single lever handle for simple control. Pair this trim with a MasterShowerR thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.